Beli dial gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOGA Articulated Holder with Fine Adjustment on Top
    Mulai

    Rp3.899.900

    NOGA Articulated Holder with Fine Adjustment on Top
    Deskripsi:
    -By tightening the knob in the center part, 3 joints are toughly locked.-Point fine adjustment mechanism makes it easy to set 0 point.
    atribut:
    • Adhesion Strength: 800N
    • Magnet Dimensions: 50x60x55mm
  2. monotaro Small Dial Gauge (Pengukur Tekanan Digital Dengan Transmitter)
    Mulai

    Rp539.900

    monotaro Small Dial Gauge (Pengukur Tekanan Digital Dengan Transmitter)
    Deskripsi:
    Measuring displacement such as unevenness of plane, shaft runout, squareness, etc.
    atribut:
    • Dimension H (mm): 40
    • Scale Interval (mm): 0.01
    • Dimension E (mm): 8
    • Dimension A (mm): 31
    • Dimension B (mm): 47
    • Dimension C (mm): 42
    • Dimension F (mm): 14
    • Dimensions d (mm): 14
    • Measuring Force (N): 0.4-1.5
    • Measuring Range (mm) : 0-5
    • Outer Diameter (mm): 42
    • Overall Length (mm): 79
    • Repeatability (µm): +/- 0.014
    • Return Error (µm): 0.003
    • Scale Specification: ± 0 to 100
  3. Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    Mulai

    Rp1.099.900

    Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    atribut:
    • Long Hand One Rotation (mm): 0.2
    • Dimension A (mm): 47.2
    • Scale Interval (mm): 0.001
    • Indication Error 2 Rotation (µm): + /- 4
    • 1/10 Rotation Adjacency Error (µm): 2
    • Back lid specification: Flat
    • Dimension E (mm): 20
    • Dimension F (mm): 16.9
    • Dimensions d (mm): 18.1
    • Indication Error (µm): 5 [Entire Measurement Range]
    • Indication Error 1 Rotation (µm): + /- 4
    • Indication Error 1/2 Rotation (µm): 3
    • Measurement Range: 1
    • Measuring Force (N): 1.5 or less
    • Measuring Range (mm) : 1
    • Mitutoyo Part Number: 2109AB-10
    • Return Error (µm): 2
    • Scale Specification: 0 ~ 100 ~ 0
    • Series: Two
    • Type: Balance Scale/Shock Proof/With Jewels
  4. monotaro Dial Gauge (Alat Ukur Ketebalan)
    Mulai

    Rp409.900

    monotaro Dial Gauge (Alat Ukur Ketebalan)
    atribut:
    • Back Plate Specification: Flat (back lid with ears included)
    • Measuring Force (N): 1.5 or less
  5. Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)
    Mulai

    Rp1.499.900

    Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)
    Deskripsi:
    Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.
  6. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  7. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  8. Dasqua Bore Gauge Dial Rentang Kombinasi (Indikator Diameter Dalam Dial)
    Mulai

    Rp6.099.900

    Dasqua Bore Gauge Dial Rentang Kombinasi (Indikator Diameter Dalam Dial)
    Deskripsi:
    DASQUA High Precision Measuring Tools Ranged Dial Bore Gauge Set With Extra Long Range Of 35-160mmLarge measuring range from 35mm to 160mmSo cost effective that can reach the range of 2 or 3 dial bore gaugesCarbide-tipped and ceramic contact points optional for customers desireStrictly made in accordance with DIN878Double fulcrum-points design for getting the correct measuring results
    atribut:
    • Range (mm): 35-160
    • Graduation (mm): 0.01
  9. FACOM Dial Gauge & Base (Alat Ukur Ketebalan)
    Mulai

    Rp14.999.900

    FACOM Dial Gauge & Base (Alat Ukur Ketebalan)
    atribut:
    • Calipers & Micrometers Product Type: Dial Gauge
    • Measurement Type: Mechanical
  10. Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)
    Deskripsi:
    The Mitutoyo pocket dial test indicator has a reversible measuring direction and adjustable contact point to measure surface variations in narrow or recessed areas. The pocket type indicator has a horizontal face parallel to the axis, and three dovetail mounts allow for horizontal or vertical mounting from the front, top or back of the indicator. The indicator’s one-piece movement provides high-impact resistance and better durability, while jeweled bearings deliver high sensitivity and quick response.
  11. Mitutoyo Dial gauge (Alat Ukur Ketebalan)
    Mulai

    Rp889.900

    Mitutoyo Dial gauge (Alat Ukur Ketebalan)
    Deskripsi:
    Mitutoyo's original shock proof mechanism with shock absorbing mechanism is adopted, so it is excellent in durability and impact resistance. A dial gauge developed to prevent reading errors due to multiple rotations. Stem and spindle are hardened stainless steel. It has high strength to withstand hard use. Uses a cemented carbide stylus. Visibility is improved by adopting a reflection-suppressing cover plate, which has a proven track record in test indicators, for the outer frame cover plate. Increased strength with integrated cap. Lightweight type. The red dead zone in the center of the scale is outside the accuracy guarantee range. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.*We do not deliver to private residences (single-family homes or apartment complexes). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram. *Products that include (JCSS calibration certificate included) in the product number require the user's name and official address to be written on the ordering document. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Adaptive Accessories: *Limit needle (set of 2): No. 21AZB195
    • Calibration Certificate: English proofreading certificate included
    • Dimension A (mm): 43.2
    • Dimension C (mm): 57
    • Dimension D (mm): 16.5
    • Dimension F (mm): 21
    • Dimension H (mm): 55
    • Dimension I (mm): 7.6
    • Included Accessories: English proofreading certificate included
    • Mass of Main Unit (g): 70
    • Measuring Force (N): 1.4 or less
    • Series: 2
  12. Peacock Dial Sheet Gauge 0.05mm (Alat ukur ketebalan)
    Mulai

    Rp13.999.900

    Peacock Dial Sheet Gauge 0.05mm (Alat ukur ketebalan)
    atribut:
    • Graduation (mm): 0.05
    • Range (mm): 0 - 35
    • Throat Depth (mm): 300
  13. monotaro Standard Cylinder Gauge Set With Dial Gauge
    Mulai

    Rp1.599.900

    monotaro Standard Cylinder Gauge Set With Dial Gauge
    Deskripsi:
    For measuring small inside diameter.
    atribut:
    • Overall Length (mm): 150
    • Minimum Display (mm): 0.01
    • Scale Interval (mm): 0.01
    • Repeatability (µm): 3
  14. Mitutoyo Dial Gauge Under 1 Turn (Gauge Bore Dial)
    Mulai

    Rp1.399.900

    Mitutoyo Dial Gauge Under 1 Turn (Gauge Bore Dial)
    Deskripsi:
    Mitutoyo's original shock proof mechanism that uses a shock absorber is used, so it has excellent durability and impact resistance. Indicated values outside the measurement range are clearly indicated in the red dead zone. The stem and spindle are stainless hardened steel. It has high strength to withstand hard use. Uses a cemented carbide stylus. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. The red dead zone in the center of the scale is out of the guaranteed accuracy range.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  15. WESTWARD Compression Gauge
    Mulai

    Rp639.900

    WESTWARD Compression Gauge
    atribut:
    • Product Type: Compression Gauge
    • Fits Brand: Westward
    • For Use With Grainger Item Number: 1MZT6
  16. Wipro Angle Gauge Divider (Alat Ukur Otomotif)
    Mulai

    Rp349.900

    Wipro Angle Gauge Divider (Alat Ukur Otomotif)
    Deskripsi:
    Alat untuk mengukur sudut pengapian sepeda motor
    atribut:
    • Size (inch): 5
  17. JTC Toe-in Gauge
    Mulai

    Rp6.099.900

    JTC Toe-in Gauge
    Deskripsi:
    Easy to use, easy! With slide gauge required for authentication! Horizontal adjustment possible!
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Compatible Models: For Mini to Standard Car
    • Range to Use (mm): 1050 to 1800
  18. Vessel Screwdriver Sepadora Set (Obeng)
    Mulai

    Rp239.900

    Vessel Screwdriver Sepadora Set (Obeng)
    Deskripsi:
    SEPADORA screwdriver set for slotted and Phillips screws with wall rack. Comfortable colour-coded elastomer handle, with octagonal shape for good grip. Steel blade and handle are separable for recycling at end of life. Blade free from harmful hexavalent chromium. All Phillips screwdrivers in this set have dual JIS/ISO standard tips, ideal for work on old Japanese cars and motorcycles.
    atribut:
    • Content: Wall Rack; Slotted: 4x100, 6x100mm; Phillips: PH0x75, PH1x75, PH1x100 (thin type), PH2x100mm
    • Weight (g): 405
Daftar Harga dial gauge Terbaru October 2026
Mitutoyo Small Dial Gauge (Dial Gauge Stroke Panjang Besar)Rp1.299.900
NOGA Articulated Holder with Fine Adjustment on TopRp3.899.900
monotaro Small Dial Gauge (Pengukur Tekanan Digital Dengan Transmitter)Rp539.900
Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)Rp1.099.900
KRISBOW Alat Ukur Dial Indikator (Alat Ukur Ketebalan)Rp439.900
monotaro Dial Gauge (Alat Ukur Ketebalan)Rp409.900
Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)Rp1.499.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
Dasqua Bore Gauge Dial Rentang Kombinasi (Indikator Diameter Dalam Dial)Rp6.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)